https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFEZzJMMmd6WVM4eE1EYzJPRGszTkRRM09UTTVNQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDBaTVIxOHpNREI0TXpBd0xtcHdad3w3YWQxMTZhZDZmNzg1YjQ5YjA4YmY5NGI5ZGQxZTY1MTE2YWM2NDEzMTliODgzMjZkYjZlMjIzYzQ2Y2Q5Yzk5
https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE3MnxpbWFnZS9qcGVnfGFEZzJMMmd6WVM4eE1EYzJPRGszTkRRM09UTTVNQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDBaTVIxOHpNREI0TXpBd0xtcHdad3w3YWQxMTZhZDZmNzg1YjQ5YjA4YmY5NGI5ZGQxZTY1MTE2YWM2NDEzMTliODgzMjZkYjZlMjIzYzQ2Y2Q5Yzk5
BOSTON GEAR
BOSTON GEAR
FP610-6
BOSTON GEAR BOSTON GEAR
Description
FP610-6 FLANGED BEARING ; PLASTIC
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Glass Filled Teflon; Bostone F-1 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
56873
BDI #
174632
Details
106.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FP610-6/p/174632
Your Price
$ 106.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0781711568736
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56873
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 5/8" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Glass Filled Teflon; Bostone F-1 Material; 7/8" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Bore
0.375 Inch | 9.525 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Flange Outside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.626 Inch | 15.9 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Bore
0.379 Inch | 9.627 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

