GGB BEARINGS
GGB BEARINGS
G08DU
GGB BEARINGS GGB BEARINGS
Description
G08DU DU THRUST WASHER ; 5/8"ID 1-1/8"OD 0.059"LTB
Thrust Washer; 5/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 0.059" Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Part #
G08DU
BDI #
362146
Details
10.05
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/G08DU/p/362146
Your Price
$ 10.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
EAN
0013992720993
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Steel Backed Composite
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
G08DU
Long Description
Thrust Washer; 5/8" Nominal Bore; 1-1/8" Nominal Outside Diameter; 0.059" Length Thru Bore; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material
Nominal Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


