https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARFIL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM055OHhNREk1TXpRd016UTROREU1TUM5SlRrUkhMVUpDVlZOSVdGaGZSMEZTUmtsTVgwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxN2NiYTAxMDAyYTVjMmY3YTE5ZTk4YWVjM2MwNzAxZWY1MmM4Nzc0ZjJhMDk5MmM2Y2E3YzliNTY2NTdmMzc4
https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARFIL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM055OHhNREk1TXpRd016UTROREU1TUM5SlRrUkhMVUpDVlZOSVdGaGZSMEZTUmtsTVgwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxN2NiYTAxMDAyYTVjMmY3YTE5ZTk4YWVjM2MwNzAxZWY1MmM4Nzc0ZjJhMDk5MmM2Y2E3YzliNTY2NTdmMzc4
GGB BEARINGS
GGB BEARINGS
GF4448-064
GGB BEARINGS GGB BEARINGS
Description
GF4448-064 GF SLEEVE BEARING
Sleeve Bearing; 2-3/4" Nominal Bore; 3" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Part #
GF4448-064
BDI #
362543
Details
280.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GF4448-064/p/362543
Your Price
$ 280.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.145
EAN
0013992723963
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner
Material
GAR-FIL
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 2-3/4" Nominal Bore; 3" Nominal Outside Diameter; 4" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Nominal Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
3.005 Inch | 76.327 Millimeter
Nominal Outside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

