Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GF6468-032 https://www.bdiexpress.com/medias/INDG-BBUSHXX-GARFIL-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDJ8aW1hZ2UvanBlZ3xhR0ZoTDJnM055OHhNREk1TXpRd016UTROREU1TUM5SlRrUkhMVUpDVlZOSVdGaGZSMEZTUmtsTVgwNVBSa3hIWHpNd01IZ3pNREF1YW5CbnwxN2NiYTAxMDAyYTVjMmY3YTE5ZTk4YWVjM2MwNzAxZWY1MmM4Nzc0ZjJhMDk5MmM2Y2E3YzliNTY2NTdmMzc4
362659 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

GF6468-032

Description

GF6468-032 GF PLAIN BEARING ; 4" ID X 4-1/4" OD X 2" WD

Sleeve Bearing; 4" Nominal Bore; 4-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material

Part #

GF6468-032

BDI #
362659

Details

206.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 206.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.104
EAN
0013992724618
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner
Material
GAR-FIL
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
GF6468-032
Long Description
Sleeve Bearing; 4" Nominal Bore; 4-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Epoxy Glass Filament Wound Composite Backing With Filled PTFE Tape Liner; GAR-FIL Material
Bore
4.009 Inch | 101.829 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
4.25 Inch | 107.95 Millimeter
Outside Diameter
4.257 Inch | 108.128 Millimeter
Nominal Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh