

GGB BEARINGS
GGB BEARINGS
GM4852-052
GGB BEARINGS GGB BEARINGS
Description
GM4852-052 GAR-MAXAA PLAIN BEARING ; -320 TO 325DEG F
Sleeve Bearing; 3" Nominal Bore; 3-1/4" Nominal Outside Diameter; 3-1/4" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Part #
GM4852-052
BDI #
363502
Details
193.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/GM4852-052/p/363502
Your Price
$ 193.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.12
EAN
0013992731807
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin
Material
GAR-MAX
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 3" Nominal Bore; 3-1/4" Nominal Outside Diameter; 3-1/4" Length Thru Bore; Bushing No Flange Profile; Composite of Wound PTFE and High Strength Fiber Encapsulated by Epoxy Resin; GAR-MAX Material
Nominal Outside Diameter
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Nominal Bore
3 Inch | 76.2 Millimeter
Bore
3.007 Inch | 76.378 Millimeter
Outside Diameter
3.255 Inch | 82.677 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh