IGUS
IGUS
JFM-5055-50
IGUS IGUS
Description
JFM-5055-50 SLEEVE BEARING
Sleeve Bearing; 50MM Bore; 55MM Outside Diameter; 50MM Length Thru Bore; 63MM Flange Diameter; 2MM Flange Thickness; Iglide J Material
Part #
JFM-5055-50
BDI #
25133267
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/JFM-5055-50/p/25133267
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Product Detail
Sleeve Bearing
Product Specification
50MM Bore; 55MM Outside Diameter; 50MM Length Thru Bore; 63MM Flange Diameter; 2MM Flange Thickness; Iglide J Material
Long Description
Sleeve Bearing; 50MM Bore; 55MM Outside Diameter; 50MM Length Thru Bore; 63MM Flange Diameter; 2MM Flange Thickness; Iglide J Material
