https://www.bdiexpress.com/medias/INDISOBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFHSXdMMmczT1M4eE1EYzNNRGt4T0RZek56VTVPQzlKVGtSSlUwOUNWVk5JV0ZoZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w4YzQxZGViODE3ZGJmMGQxMjg2OWMxMzNjYWJmODEwYTBjZjdiNTIyNTk0NWJlYjZjZmFhYWYzNGM0ZTRjNWIx
https://www.bdiexpress.com/medias/INDISOBUSHXX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyNHxpbWFnZS9qcGVnfGFHSXdMMmczT1M4eE1EYzNNRGt4T0RZek56VTVPQzlKVGtSSlUwOUNWVk5JV0ZoZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w4YzQxZGViODE3ZGJmMGQxMjg2OWMxMzNjYWJmODEwYTBjZjdiNTIyNTk0NWJlYjZjZmFhYWYzNGM0ZTRjNWIx
ISOSTATIC
ISOSTATIC
M3030TU
ISOSTATIC ISOSTATIC
Description
M3030TU SLEEVE BEARING ; 30MMX34MMX30MM STEEL PTFE
Sleeve Bearing; 30MM Nominal Bore; 34.025MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
701092
BDI #
526353
Details
3.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/M3030TU/p/526353
Your Price
$ 3.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.045
EAN
0846802068592
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
701092
Weight / LBS
0.0098
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34.025MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Outside Diameter
1.34 Inch | 34.025 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

