

ISOSTATIC
ISOSTATIC
M4550TU
ISOSTATIC ISOSTATIC
Description
M4550TU SLEEVE BEARING ; 45MMX50MMX50MM STEEL PTFE
Sleeve Bearing; 45MM Nominal Bore; 50MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Part #
701112
BDI #
526371
Details
9.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/M4550TU/p/526371
Your Price
$ 9.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.14
EAN
0846802068790
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze | PTFE Lead Overlay
Material
TU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
701112
Weight / LBS
0.309
Long Description
Sleeve Bearing; 45MM Nominal Bore; 50MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze | PTFE Lead Overlay; TU Material
Nominal Outside Diameter
1.969 Inch | 50 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Nominal Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh