https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
DAEMAR
DAEMAR
MB081010-TH
DAEMAR DAEMAR
Description
MB081010-TH DRYSLIDE BUSHING
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
Part #
MB081010-TH
BDI #
17843279
Details
2.71
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MB081010-TH/p/17843279
Your Price
$ 2.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner
Material
TH
Other Features
Self-Lubricating | Lead-Free | Dryslide
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
MB081010-TH
Long Description
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

