

DAEMAR
DAEMAR
MB081095-FTH
DAEMAR DAEMAR
Description
MB081095-FTH DRYSLIDE BUSHING
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 9.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; FTH Material; 15MM Flange Outside Diameter; 2MM Flange Thickness
Part #
MB081095-FTH
BDI #
20746608
Details
6.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MB081095-FTH/p/20746608
Your Price
$ 6.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner
Material
FTH
Other Features
Self-Lubricating | Lead-Free | Dryslide
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://daemar.com
Manufacturer Item Number
MB081095-FTH
Long Description
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 9.5MM Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; FTH Material; 15MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Bore
0.315 Inch | 8 Millimeter
Length Thru Bore
0.374 Inch | 9.5 Millimeter
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Flange Outside Diameter
0.591 Inch | 15 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh