https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzB8aW1hZ2UvanBlZ3xhR0psTDJoalpTODVPREExTlRrMk1EQXdNamcyTDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUkZWZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w1MTVlMzViYjI0ODg1N2Y4Nzc0MmZlYmNhYzM4MjlmZDJiOWM4ZDYyZTRlYzM3ZGZiNmI0YWUxY2EwOGM1NGMw
https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-DU-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzB8aW1hZ2UvanBlZ3xhR0psTDJoalpTODVPREExTlRrMk1EQXdNamcyTDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUkZWZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3w1MTVlMzViYjI0ODg1N2Y4Nzc0MmZlYmNhYzM4MjlmZDJiOWM4ZDYyZTRlYzM3ZGZiNmI0YWUxY2EwOGM1NGMw
REXNORD
REXNORD
MB230100DU
REXNORD REXNORD
Description
MB230100DU BUSHING ; 230MM ID 235MM OD 100MM WD
Sleeve Bearing; 230MM Nominal Bore; 235MM Nominal Outside Diameter; 100MM Length Thru Bore; Bushing No Flange Split Profile; Metal Polymer Composite Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Part #
MB230100DU
BDI #
22370216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MB230100DU/p/22370216
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
M02194
Profile
Bushing No Flange Split
Material Description
Metal Polymer Composite Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.regalrexnord.com
Long Description
Sleeve Bearing; 230MM Nominal Bore; 235MM Nominal Outside Diameter; 100MM Length Thru Bore; Bushing No Flange Split Profile; Metal Polymer Composite Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material
Nominal Outside Diameter
9.252 Inch | 235 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Nominal Bore
9.055 Inch | 230 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

