https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
                
                https://www.bdiexpress.com/medias/INDDAEBUSHXX-TH-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTF8aW1hZ2UvanBlZ3xhRFE0TDJnM05DODVPRFV3T1RZek1qWXpOVEU0TDBsT1JFUkJSVUpWVTBoWVdGOVVTRjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnxjNzA5ZWViNmI4ZWRiZmYwZjBhNzZjOGIxZGYzNDBhMjRiNWU2OWM0MzcyNDlmZGZmNzk2ZGZkNGI2MGU0MGQz
                
					
						
									DAEMAR
								DAEMAR
							
						
					MB283230-TH
				 
				DAEMAR DAEMAR
Description
						
                            
								MB283230-TH DRYSLIDE BUSHING
Sleeve Bearing; 28MM Nominal Bore; 32MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
                         	Part #
	                    
	                      	MB283230-TH
							BDI #
						
	                      	17843352
							
						
Details
                    
                        13.47
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MB283230-TH/p/17843352
						
		
		
		
				Your Price
				
						
							$ 13.47 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171515
					Weight / Kilogram
				0
					Product Group - BDI
				B04264
					Profile
				
					Bushing No Flange Split
			Material Description
				
					Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner
			Material
				
					TH
			Other Features
				
					Self-Lubricating | Lead-Free | Dryslide
			Inch - Metric
				
					Metric
			Category - BDI
				
					Sleeve Bearings
			Harmonized Tariff Code
				
					8483.30.80.90
			Noun
				
					Bearing
			Keyword String
				
					Sleeve
			Manufacturer URL
				
					https://daemar.com
			Manufacturer Item Number
				
					MB283230-TH
			Long Description
				
					Sleeve Bearing; 28MM Nominal Bore; 32MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Sintered Bronze Intermediate Layer | PTFE Sliding Liner; TH Material
			Nominal Bore
				
					1.102 Inch | 28 Millimeter
			Nominal Outside Diameter
				
					1.26 Inch | 32 Millimeter
			Length Thru Bore
				
					1.181 Inch | 30 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
