https://www.bdiexpress.com/medias/INDNTNBUSHXX-ML-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzl8aW1hZ2UvanBlZ3xhREJsTDJnNE5TODVPRFV3T1RZNE1qUTBNalUwTDBsT1JFNVVUa0pWVTBoWVdGOU5URjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnwwZDVmZWVmNzcwZGE5MjY2MTJlMmJkOTZiYjdhMzY3NDc3YmNkNDg4Mjc5OTNmNjFhMDg3ODJlNmNhZTUzZDUw
https://www.bdiexpress.com/medias/INDNTNBUSHXX-ML-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzl8aW1hZ2UvanBlZ3xhREJsTDJnNE5TODVPRFV3T1RZNE1qUTBNalUwTDBsT1JFNVVUa0pWVTBoWVdGOU5URjlPVDBaTVIxOVRVRXhVWHpNd01IZ3pNREF1YW5CbnwwZDVmZWVmNzcwZGE5MjY2MTJlMmJkOTZiYjdhMzY3NDc3YmNkNDg4Mjc5OTNmNjFhMDg3ODJlNmNhZTUzZDUw
NTN
NTN
ML1220
NTN NTN
Description
ML1220 PLAIN BEARING
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Zinc Coated Steel Plate | PTFE Resin Base; BEAREE FL3060 Material
Part #
ML1220
BDI #
1228576
Details
11.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/ML1220/p/1228576
Your Price
$ 11.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.01
EAN
4550253070931
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Zinc Coated Steel Plate | PTFE Resin Base
Material
BEAREE FL3060
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
R-ML1220
Long Description
Sleeve Bearing; 12MM Nominal Bore; 14MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; Zinc Coated Steel Plate | PTFE Resin Base; BEAREE FL3060 Material
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Nominal Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

