https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-M250-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjZ8aW1hZ2UvanBlZ3xhR0U1TDJnNVppOHhNRE13Tnpjd01USXhNVEUyTmk5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSZlRUSTFNRjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3xiOTk5YjJjNmE5MmI0ZmQ3NDNmMGRmNWJkZWI1ZWU2ZjZiZDQwNzkxYWQyYWZmOGM3ODJkNzk4MTM3NTA1OGNj
https://www.bdiexpress.com/medias/INDIGUBUSHXX-IGLID-M250-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0NjZ8aW1hZ2UvanBlZ3xhR0U1TDJnNVppOHhNRE13Tnpjd01USXhNVEUyTmk5SlRrUkpSMVZDVlZOSVdGaGZTVWRNU1VSZlRUSTFNRjlPVDBaTVIxOHpNREI0TXpBd0xtcHdad3xiOTk5YjJjNmE5MmI0ZmQ3NDNmMGRmNWJkZWI1ZWU2ZjZiZDQwNzkxYWQyYWZmOGM3ODJkNzk4MTM3NTA1OGNj
IGUS
IGUS
MSM - 0206 - 03
IGUS IGUS
Description
IGUS MSM - 0206 - 03
Sleeve Bearing; 2MM Nominal Bore; 6MM Nominal Outside Diameter; 3MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur M250 Material
Part #
MSM - 0206 - 03
BDI #
15016625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/MSM---0206---03/p/15016625
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Polymer
Material
Iglidur M250
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.igus.com
Long Description
Sleeve Bearing; 2MM Nominal Bore; 6MM Nominal Outside Diameter; 3MM Length Thru Bore; Bushing No Flange Profile; Engineered Polymer; Iglidur M250 Material
Nominal Outside Diameter
0.236 Inch | 6 Millimeter
Bore
0.102 Inch | 2.58 Millimeter
Nominal Bore
0.079 Inch | 2 Millimeter
Length Thru Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

