EDT CORP
EDT CORP
NABULO-L
EDT CORP EDT CORP
Description
NABULO-L FLANGED BLOCK BEARING
Sleeve Bearing; 3.38" Nominal Outside Diameter; 2.11" Length Thru Bore; Bushing With Flange Profile; Polymer; 4" Flange Outside Diameter; 0.1" Flange Thickness
Part #
NABULO-L
BDI #
20867785
Details
739.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/NABULO-L/p/20867785
Your Price
$ 739.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.045
EAN
0883450867719
Product Group - BDI
M06288
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | Gray Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.13
Long Description
Sleeve Bearing; 3.38" Nominal Outside Diameter; 2.11" Length Thru Bore; Bushing With Flange Profile; Polymer; 4" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Outside Diameter
3.38 Inch | 85.852 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Nominal Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.11 Inch | 53.594 Millimeter
Flange Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh