

BOSTON GEAR
BOSTON GEAR
P2428-16
BOSTON GEAR BOSTON GEAR
Description
P2428-16 CYL PLAIN BEARING ; PLASTIC
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56863
BDI #
174623
Details
628.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P2428-16/p/174623
Your Price
$ 628.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.046
EAN
0781711568637
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56863
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Bore
1.506 Inch | 38.25 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Outside Diameter
1.751 Inch | 44.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh