

BOSTON GEAR
BOSTON GEAR
P2832-14
BOSTON GEAR BOSTON GEAR
Description
P2832-14 CYL PLAIN BEARING ; PLASTIC
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56865
BDI #
174624
Details
768.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P2832-14/p/174624
Your Price
$ 768.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.046
EAN
0781711568651
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56865
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2" Nominal Outside Diameter; 1-3/4" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Nominal Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1.756 Inch | 44.602 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.001 Inch | 50.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh