

BOSTON GEAR
BOSTON GEAR
P3236-16
BOSTON GEAR BOSTON GEAR
Description
P3236-16 CYL PLAIN BEARING ; PLASTIC
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56867
BDI #
174626
Details
682.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P3236-16/p/174626
Your Price
$ 682.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.06
EAN
0781711568675
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56867
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/4" Nominal Outside Diameter; 2" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Nominal Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
2.006 Inch | 50.952 Millimeter
Nominal Outside Diameter
2.25 Inch | 57.15 Millimeter
Outside Diameter
2.251 Inch | 57.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh