

BOSTON GEAR
BOSTON GEAR
P35-2
BOSTON GEAR BOSTON GEAR
Description
P35-2 CYL PLAIN BEARING ; PLASTIC
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56821
BDI #
174586
Details
15.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P35-2/p/174586
Your Price
$ 15.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0781711568217
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56821
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Nominal Bore
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Bore
0.191 Inch | 4.851 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh