https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEWTNMMmczTWk4eE1EYzJPVEEwTVRJMk1EVTNOQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDA1UFJreEhYek13TUhnek1EQXVhbkJufDllNzUzYjcxNTQ3NTc1MTg1MjczNjVjOTc5YThjNjdkYTA2OGI0YjgzNDM2OGNjNGVhNDNlZDg2YjE5ZDY2ODU
https://www.bdiexpress.com/medias/INDB-GBUSHXX-TEFLON-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgxMnxpbWFnZS9qcGVnfGFEWTNMMmczTWk4eE1EYzJPVEEwTVRJMk1EVTNOQzlKVGtSQ0xVZENWVk5JV0ZoZlZFVkdURTlPWDA1UFJreEhYek13TUhnek1EQXVhbkJufDllNzUzYjcxNTQ3NTc1MTg1MjczNjVjOTc5YThjNjdkYTA2OGI0YjgzNDM2OGNjNGVhNDNlZDg2YjE5ZDY2ODU
BOSTON GEAR
BOSTON GEAR
P69-3
BOSTON GEAR BOSTON GEAR
Description
P69-3 CYL PLAIN BEARING ; 3/8" IDX9/16" ODX3/8" LG TEFLON PLASTIC
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56829
BDI #
174594
Details
43.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P69-3/p/174594
Your Price
$ 43.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0781711568293
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56829
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Bore
0.379 Inch | 9.627 Millimeter
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

