

BOSTON GEAR
BOSTON GEAR
P710-3
BOSTON GEAR BOSTON GEAR
Description
P710-3 CYL PLAIN BEARING ; PLASTIC
Sleeve Bearing; 7/16" Nominal Bore; 5/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Part #
56832
BDI #
174597
Details
52.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/P710-3/p/174597
Your Price
$ 52.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0781711568323
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Glass Filled Teflon
Material
Bostone F-1
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56832
Long Description
Sleeve Bearing; 7/16" Nominal Bore; 5/8" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing No Flange Profile; Glass Filled Teflon; Bostone F-1 Material
Nominal Bore
0.438 Inch | 11.125 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.626 Inch | 15.9 Millimeter
Bore
0.441 Inch | 11.201 Millimeter
Nominal Outside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh