https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1F6TDJoak5pOHhNREkwTkRnME56azJNREE1TkM5SlRrUlRTMFpDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YzkxNjE0YzYwYjgxMDk2MmY2YTI0NmM4ZjYxZWEwZjczM2M3MTU3NDFlYzk1YzY1OWNmNTk1ZDc3ZTQ0NDMwOQ
https://www.bdiexpress.com/medias/INDSKFBUSHXX-PTFE-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njl8aW1hZ2UvanBlZ3xhR1F6TDJoak5pOHhNREkwTkRnME56azJNREE1TkM5SlRrUlRTMFpDVlZOSVdGaGZVRlJHUlY5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YzkxNjE0YzYwYjgxMDk2MmY2YTI0NmM4ZjYxZWEwZjczM2M3MTU3NDFlYzk1YzY1OWNmNTk1ZDc3ZTQ0NDMwOQ
SKF
SKF
PCM 303440 E
SKF SKF
Description
PCM 303440 E BRG BUSHING ; NON-RETURNABLE GLYCODUR
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCM 303440 E
BDI #
1417543
Details
31.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-303440-E/p/1417543
Your Price
$ 31.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.565
EAN
7316571885889
Product Group - BDI
M02194
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.13228
Long Description
Sleeve Bearing; 30MM Nominal Bore; 34MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Outside Diameter
1.339 Inch | 34 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Nominal Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

