

SKF
SKF
PCMF 060808 E
SKF SKF
Description
PCMF 060808 E BUSHING ; NON-RETURNABLE GLYCODUR
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 12MM Flange Outside Diameter; 1MM Flange Thickness
Part #
PCMF 060808 E
BDI #
1417867
Details
1.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCMF-060808-E/p/1417867
Your Price
$ 1.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.057
EAN
7316572566763
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852115006080800100
Weight / LBS
0.00419
Long Description
Sleeve Bearing; 6MM Nominal Bore; 8MM Nominal Outside Diameter; 8MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 12MM Flange Outside Diameter; 1MM Flange Thickness
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Flange Thickness
0.039 Inch | 1 Millimeter
Nominal Bore
0.236 Inch | 6 Millimeter
Length Thru Bore
0.315 Inch | 8 Millimeter
Flange Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh