Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCMW 284801.5 B https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
1423358 Sleeve Bearings 

SKF SKF

PCMW 284801.5 B

Description

SKF PCMW 284801.5 B

Thrust Washer; 28MM Nominal Bore; 48MM Nominal Outside Diameter; 1.5MM Length Thru Bore; PTFE Composite of Steel Backing | Tin/Bronze Layer

Part #

PCMW 284801.5 B

BDI #
1423358

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.013
Product Group - BDI
M02194
Profile
Thrust Washer
Material Description
PTFE Composite of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.skf.com
Long Description
Thrust Washer; 28MM Nominal Bore; 48MM Nominal Outside Diameter; 1.5MM Length Thru Bore; PTFE Composite of Steel Backing | Tin/Bronze Layer
Outside Diameter
1.9 Inch | 48.25 Millimeter
Nominal Bore
1.102 Inch | 28 Millimeter
Bore
1.112 Inch | 28.25 Millimeter
Nominal Outside Diameter
1.89 Inch | 48 Millimeter
Length Thru Bore
0.059 Inch | 1.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh