https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
SKF
SKF
PCMW 325401.5 E
SKF SKF
Description
PCMW 325401.5 E BRG BUSHING ; NON-RETURNABLE GLYCODUR
Thrust Washer; 32MM Nominal Bore; 54MM Nominal Outside Diameter; 1.5MM Length Thru Bore; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCMW 325401.5 E
BDI #
1417901
Details
35.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCMW-325401-5-E/p/1417901
Your Price
$ 35.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.173
EAN
7316572898246
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03527
Long Description
Thrust Washer; 32MM Nominal Bore; 54MM Nominal Outside Diameter; 1.5MM Length Thru Bore; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Outside Diameter
2.136 Inch | 54.25 Millimeter
Nominal Bore
1.26 Inch | 32 Millimeter
Nominal Outside Diameter
2.126 Inch | 54 Millimeter
Length Thru Bore
0.059 Inch | 1.5 Millimeter
Bore
1.27 Inch | 32.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

