Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PCMW 325401.5 M https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
1417011 Sleeve Bearings 

SKF SKF

PCMW 325401.5 M

Description

PCMW 325401.5 M THRUST WASHER ; NON-RETURNABLE GLYCODUR

Thrust Washer; 32MM Nominal Bore; 54MM Nominal Outside Diameter; 1.5MM Length Thru Bore; POM Composite of Steel Backing | Tin/Bronze Layer

Part #

PCMW 325401.5 M

BDI #
1417011

Details

18.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.128
EAN
7316571378893
Product Group - BDI
M02194
Profile
Thrust Washer
Material Description
POM Composite of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
0.03086
Long Description
Thrust Washer; 32MM Nominal Bore; 54MM Nominal Outside Diameter; 1.5MM Length Thru Bore; POM Composite of Steel Backing | Tin/Bronze Layer
Length Thru Bore
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
2.126 Inch | 54 Millimeter
Outside Diameter
2.136 Inch | 54.25 Millimeter
Nominal Bore
1.26 Inch | 32 Millimeter
Bore
1.27 Inch | 32.25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh