https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
https://www.bdiexpress.com/medias/INDXXXBUSHXX-PL-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3NHxpbWFnZS9qcGVnfGFHTTFMMmhsTWk4NU9EQTFOVGsxT0RBek5qYzRMMGxPUkZoWVdFSlZVMGhZV0Y5UVRGOVhVMGhTWDFSSVVsVlRWRjh6TURCNE16QXdMbXB3Wnd8ZDk1MmFlNjVhZjMyMGI3YmUwNjBkNjM2NWIyMjE0MTY4NmJiYWQ3MjhkZTVmYmY2NjNhNjg3YTY0NWZkYTM4NA
SKF
SKF
PCMW 426601.5 E
SKF SKF
Description
PCMW 426601.5 E BRG THRUST WASHER ; NON-RETURNABLE 42MMX66MMX1.5MM
Thrust Washer; 42MM Nominal Bore; 66MM Nominal Outside Diameter; 1.5MM Length Thru Bore; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCMW 426601.5 E
BDI #
1417910
Details
51.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCMW-426601-5-E/p/1417910
Your Price
$ 51.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.238
EAN
7316573305477
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.skf.com
Weight / LBS
0.05071
Long Description
Thrust Washer; 42MM Nominal Bore; 66MM Nominal Outside Diameter; 1.5MM Length Thru Bore; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Length Thru Bore
0.059 Inch | 1.5 Millimeter
Nominal Bore
1.654 Inch | 42 Millimeter
Nominal Outside Diameter
2.598 Inch | 66 Millimeter
Outside Diameter
2.608 Inch | 66.25 Millimeter
Bore
1.663 Inch | 42.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh