https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
https://www.bdiexpress.com/medias/INDSKFBUSHXX-FILAMENT-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxOTF8aW1hZ2UvanBlZ3xhRFV4TDJneE5DODVPRFV3T1Rjd05qWTVNRGcyTDBsT1JGTkxSa0pWVTBoWVdGOUdTVXhCVFVWT1ZGOU9UMFpNUjE4ek1EQjRNekF3TG1wd1p3fGMyYmVjZDgwZjVhYjVjZjg0YjcyODlmOWZkNDU0YzMwNGU5OWU3YWRkMDg5ZmQ3YWM2MjhlOTI4ZGNmYzg5ZGQ
SKF
SKF
PWM 202415
SKF SKF
Description
PWM 202415 BEARING BUSHING
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Part #
PWM 202415
BDI #
1259637
Details
147.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PWM-202415/p/1259637
Your Price
$ 147.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
7316570701760
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Filament Wound | Fiber Winding
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0086
Long Description
Sleeve Bearing; 20MM Nominal Bore; 24MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing No Flange Profile; Filament Wound | Fiber Winding
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
0.945 Inch | 24 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

