https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-BLGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDZ8aW1hZ2UvanBlZ3xhR0ZsTDJnM09DOHhNREkwTkRnMU1UYzJNVEU0TWk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5Q1RFZFNYek13TUhnek1EQXVhbkJufDRlNWZiN2I3MjBmMjA3YmQ1ZjBlMWZkNTczMzdjMzIwNWYxYWFlYTk5NDk1ZjAyNTk5OTg5NDU4ZWQyZDRhOWY
https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-BLGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3MDZ8aW1hZ2UvanBlZ3xhR0ZsTDJnM09DOHhNREkwTkRnMU1UYzJNVEU0TWk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5Q1RFZFNYek13TUhnek1EQXVhbkJufDRlNWZiN2I3MjBmMjA3YmQ1ZjBlMWZkNTczMzdjMzIwNWYxYWFlYTk5NDk1ZjAyNTk5OTg5NDU4ZWQyZDRhOWY
EDT CORP
EDT CORP
QBBUCO-C
EDT CORP EDT CORP
Description
QBBUCO-C FLANGED BLOCK BEARING ; STANDARD
Sleeve Bearing; 1.311" Nominal Outside Diameter; 1.11" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-1/2" Flange Outside Diameter; 0.1" Flange Thickness
Part #
QBBUCO-C
BDI #
20867887
Details
142.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/QBBUCO-C/p/20867887
Your Price
$ 142.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.009
EAN
0883450868228
Product Group - BDI
M06288
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Insert | Black-Green Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.02
Long Description
Sleeve Bearing; 1.311" Nominal Outside Diameter; 1.11" Length Thru Bore; Bushing With Flange Profile; Polymer; 1-1/2" Flange Outside Diameter; 0.1" Flange Thickness
Flange Outside Diameter
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.11 Inch | 28.194 Millimeter
Nominal Outside Diameter
1.311 Inch | 33.3 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter
Nominal Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

