Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QFCUHO-H https://www.bdiexpress.com/medias/INDEDTXXXXXX-POLY-BL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTB8aW1hZ2UvanBlZ3xhR05pTDJnNU1DOHhNREkwTkRnMU1UQTBNREk0Tmk5SlRrUkZSRlJZV0ZoWVdGaGZVRTlNV1Y5Q1RGOHpNREI0TXpBd0xtcHdad3w2ZWNlN2FiNjdkYjgzNjE5OTU3MGYxYTFkMjkwMzBiOWFiNmRlZGQ3YWE3MjA5YzE3MDQ3MjYxODI4ODEyOWVh
20867987 Sleeve Bearings 

EDT CORP EDT CORP

QFCUHO-H

Description

QFCUHO-H FLANGED BEARING

Sleeve Bearing; 2.56" Nominal Outside Diameter; 1.42" Length Thru Bore; Bushing With Flange Profile; Polymer; 2-3/4" Flange Outside Diameter; 0.1" Flange Thickness

Part #

QFCUHO-H

BDI #
20867987

Details

1453.02 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,453.02 / each BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.036
EAN
0883450868891
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Polymer
Other Features
All-Round Polymer | Black Finish
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.08
Long Description
Sleeve Bearing; 2.56" Nominal Outside Diameter; 1.42" Length Thru Bore; Bushing With Flange Profile; Polymer; 2-3/4" Flange Outside Diameter; 0.1" Flange Thickness
Nominal Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.42 Inch | 36.068 Millimeter
Nominal Outside Diameter
2.56 Inch | 65.024 Millimeter
Flange Outside Diameter
2.75 Inch | 69.85 Millimeter
Flange Thickness
0.1 Inch | 2.54 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh