https://www.bdiexpress.com/medias/INDNTNBUSHXX-AR-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1N3xpbWFnZS9qcGVnfGFEWTVMMmhtWVM4eE1EYzNNRFF5TWpNNU9UQXdOaTlKVGtST1ZFNUNWVk5JV0ZoZlFWSmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3wzMDQ2NGEwNjJjMzEzNDNlOTZlYjIzYjI3Nzg5MjZmZDgzZGE5MTlmY2YxYmFjZGMzN2ZhODgzODJmZjM4M2U4
https://www.bdiexpress.com/medias/INDNTNBUSHXX-AR-NOFLG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1N3xpbWFnZS9qcGVnfGFEWTVMMmhtWVM4eE1EYzNNRFF5TWpNNU9UQXdOaTlKVGtST1ZFNUNWVk5JV0ZoZlFWSmZUazlHVEVkZk16QXdlRE13TUM1cWNHY3wzMDQ2NGEwNjJjMzEzNDNlOTZlYjIzYjI3Nzg5MjZmZDgzZGE5MTlmY2YxYmFjZGMzN2ZhODgzODJmZjM4M2U4
NTN
NTN
R-AR4040
NTN NTN
Description
R-AR4040 SLEEVE BEARING
Sleeve Bearing; 40MM Nominal Bore; 48MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material
Part #
R-AR4040
BDI #
1228424
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-AR4040/p/1228424
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.05
EAN
4547359068894
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 40MM Nominal Bore; 48MM Nominal Outside Diameter; 40MM Length Thru Bore; Bushing No Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material
Nominal Outside Diameter
1.89 Inch | 48 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.894 Inch | 48.11 Millimeter
Bore
1.59 Inch | 40.38 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

