NTN
NTN
R-ARF0710
NTN NTN
Description
R-ARF0710 BALL BEARING
Sleeve Bearing; 7MM Nominal Bore; 11MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 15MM Flange Outside Diameter; 2MM Flange Thickness
Part #
R-ARF0710
BDI #
17149282
Details
34.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-ARF0710/p/17149282
Your Price
$ 34.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
4547359158243
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
R-ARF0710
Long Description
Sleeve Bearing; 7MM Nominal Bore; 11MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 15MM Flange Outside Diameter; 2MM Flange Thickness
Flange Outside Diameter
0.591 Inch | 15 Millimeter
Nominal Outside Diameter
0.433 Inch | 11 Millimeter
Nominal Bore
0.276 Inch | 7 Millimeter
Bore
0.285 Inch | 7.23 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.437 Inch | 11.1 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


