NTN
NTN
R-ARF1015
NTN NTN
Description
NTN R-ARF1015
Sleeve Bearing; 10MM Nominal Bore; 14MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 18MM Flange Outside Diameter; 2MM Flange Thickness
Part #
R-ARF1015
BDI #
1228429
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-ARF1015/p/1228429
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 10MM Nominal Bore; 14MM Nominal Outside Diameter; 15MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 18MM Flange Outside Diameter; 2MM Flange Thickness
Nominal Outside Diameter
0.551 Inch | 14 Millimeter
Outside Diameter
0.555 Inch | 14.1 Millimeter
Bore
0.403 Inch | 10.24 Millimeter
Flange Thickness
0.079 Inch | 2 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Nominal Bore
0.394 Inch | 10 Millimeter
Flange Outside Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


