NTN
NTN
R-ARF2025
NTN NTN
Description
NTN R-ARF2025
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Part #
R-ARF2025
BDI #
1228432
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-ARF2025/p/1228432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.02
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Engineered Plastic | PTFE Resin Base
Material
BEAREE FL3000
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 20MM Nominal Bore; 26MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing With Flange Profile; Engineered Plastic | PTFE Resin Base; BEAREE FL3000 Material; 32MM Flange Outside Diameter; 3MM Flange Thickness
Outside Diameter
1.028 Inch | 26.11 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Nominal Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.8 Inch | 20.33 Millimeter
Flange Outside Diameter
1.26 Inch | 32 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


