

NTN
NTN
R-ML1612
NTN NTN
Description
R-ML1612 SLEEVE BEARING ; PLASTIC 16MM ID X 18MM OD X 12MM L
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Zinc Coated Steel Plate | PTFE Resin Base; BEAREE FL3060 Material
Part #
R-ML1612
BDI #
1228590
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/R-ML1612/p/1228590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.004
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Zinc Coated Steel Plate | PTFE Resin Base
Material
BEAREE FL3060
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ntnglobal.com
Long Description
Sleeve Bearing; 16MM Nominal Bore; 18MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Zinc Coated Steel Plate | PTFE Resin Base; BEAREE FL3060 Material
Nominal Outside Diameter
0.709 Inch | 18 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Nominal Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh