

BOSTON GEAR
BOSTON GEAR
RP46-2
BOSTON GEAR BOSTON GEAR
Description
RP46-2 SLEEVE BEARING ; NON-RETURNABLE PLASTIC
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Compound of Virgin PTFE and Fillers; RULON 641 Material
Part #
56790
BDI #
174559
Details
18.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/RP46-2/p/174559
Your Price
$ 18.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0781711567906
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Compound of Virgin PTFE and Fillers
Material
RULON 641
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
56790
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 3/8" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing No Flange Profile; Compound of Virgin PTFE and Fillers; RULON 641 Material
Bore
0.254 Inch | 6.452 Millimeter
Nominal Outside Diameter
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.376 Inch | 9.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh