RINGBALL
RINGBALL
SF-2428-16
RINGBALL RINGBALL
Description
SF-2428-16 FLANGE BEARING ; SINTERED BRONZE 3/4X7/8X1X1-1/8X1/8
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness
Part #
SF-2428-16
BDI #
18135768
Details
5.19
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-2428-16/p/18135768
Your Price
$ 5.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SF242816
Long Description
Sleeve Bearing; 3/4" Nominal Bore; 7/8" Nominal Outside Diameter; 1" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 1-1/8" Flange Outside Diameter; 1/8" Flange Thickness
Nominal Bore
0.75 Inch | 19.05 Millimeter
Flange Thickness
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
0.875 Inch | 22.225 Millimeter
Outside Diameter
0.878 Inch | 22.301 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.753 Inch | 19.126 Millimeter
Flange Outside Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


