RINGBALL
RINGBALL
SF-4856-24
RINGBALL RINGBALL
Description
SF-4856-24 FLANGE BEARING ; SINTERED BRONZE 1-1/2X1-3/4X1-1/2X2X3/32
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 2" Flange Outside Diameter; 3/32" Flange Thickness
Part #
SF-4856-24
BDI #
18136738
Details
27.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-4856-24/p/18136738
Your Price
$ 27.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SF-4856-24
Long Description
Sleeve Bearing; 1-1/2" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 2" Flange Outside Diameter; 3/32" Flange Thickness
Flange Outside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
1.752 Inch | 44.501 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
1.503 Inch | 38.176 Millimeter
Flange Thickness
0.094 Inch | 2.388 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Nominal Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


