RINGBALL
RINGBALL
SF-610-4
RINGBALL RINGBALL
Description
SF-610-4 FLANGE BEARING ; SINTERED BRONZE 3/16X5/16X1/4X7/16X1/16
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Part #
SF-610-4
BDI #
18136742
Details
1.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-610-4/p/18136742
Your Price
$ 1.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SF-610-4
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 1/4" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 7/16" Flange Outside Diameter; 1/16" Flange Thickness
Bore
0.19 Inch | 4.826 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Length Thru Bore
0.25 Inch | 6.35 Millimeter
Flange Outside Diameter
0.438 Inch | 11.125 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Flange Thickness
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.314 Inch | 7.976 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh