RINGBALL
RINGBALL
SF-6480-38
RINGBALL RINGBALL
Description
SF-6480-38 FLANGE BEARING ; SINTERED BRONZE 2X2-1/2X2-3/8X3X3/8
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2-3/8" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 3" Flange Outside Diameter; 3/8" Flange Thickness
Part #
SF-6480-38
BDI #
18136750
Details
154.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SF-6480-38/p/18136750
Your Price
$ 154.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SF-6480-38
Long Description
Sleeve Bearing; 2" Nominal Bore; 2-1/2" Nominal Outside Diameter; 2-3/8" Length Thru Bore; Bushing With Flange Profile; Sintered Bronze; 3" Flange Outside Diameter; 3/8" Flange Thickness
Flange Thickness
0.375 Inch | 9.525 Millimeter
Nominal Bore
2 Inch | 50.8 Millimeter
Nominal Outside Diameter
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.501 Inch | 63.525 Millimeter
Flange Outside Diameter
3 Inch | 76.2 Millimeter
Bore
2.002 Inch | 50.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


