

ISOSTATIC
ISOSTATIC
SS-1014-16
ISOSTATIC ISOSTATIC
Description
SS-1014-16 SLEEVE BEARING ; 0.3145"X0.44"X1" PWDR MTL BRONZE
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
401060
BDI #
524741
Details
1.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-1014-16/p/524741
Your Price
$ 1.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.008
EAN
0846802043551
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-1014-16
Manufacturer Internal Number
401060
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
0.315 Inch | 8 Millimeter
Nominal Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Nominal Outside Diameter
0.438 Inch | 11.125 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh