https://www.bdiexpress.com/medias/INDXXXXXXXXX-18136138-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFEa3hMMmhqWmk4eE1EYzNNVEEyTmpZeE56ZzROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hNell4TXpoZk16QXdlRE13TUM1cWNHY3w5ZDkwZWEzNjdlYWM2YzRiMzI3N2IwNDFkNDg0OGRiZjljYWI3Zjk4MWRlZTUzZmMyMjUzZGJhZTI0YjZkMjI4
https://www.bdiexpress.com/medias/INDXXXXXXXXX-18136138-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4M3xpbWFnZS9qcGVnfGFEa3hMMmhqWmk4eE1EYzNNVEEyTmpZeE56ZzROaTlKVGtSWVdGaFlXRmhZV0ZoZk1UZ3hNell4TXpoZk16QXdlRE13TUM1cWNHY3w5ZDkwZWEzNjdlYWM2YzRiMzI3N2IwNDFkNDg0OGRiZjljYWI3Zjk4MWRlZTUzZmMyMjUzZGJhZTI0YjZkMjI4
RINGBALL
RINGBALL
SS-1216-18
RINGBALL RINGBALL
Description
SS-1216-18 SLEEVE BEARING ; SINTERED BRONZE 3/8X1/2X1-1/8
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Part #
SS-1216-18
BDI #
18135910
Details
4.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-1216-18/p/18135910
Your Price
$ 4.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SS-1216-18
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Nominal Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.503 Inch | 12.776 Millimeter
Bore
0.378 Inch | 9.601 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

