

ISOSTATIC
ISOSTATIC
SS-3038-24
ISOSTATIC ISOSTATIC
Description
SS-3038-24 SLEEVE BEARING ; 0.940"X1.19"X1-1/2" PWDR MTL BRONZE
Sleeve Bearing; 15/16" Nominal Bore; 1-3/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
401304
BDI #
524985
Details
10.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-3038-24/p/524985
Your Price
$ 10.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.07
EAN
0846802045999
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-3038-24
Manufacturer Internal Number
401304
Long Description
Sleeve Bearing; 15/16" Nominal Bore; 1-3/16" Nominal Outside Diameter; 1-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
1.188 Inch | 30.175 Millimeter
Nominal Bore
0.938 Inch | 23.825 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.94 Inch | 23.876 Millimeter
Outside Diameter
1.19 Inch | 30.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh