

RINGBALL
RINGBALL
SS-5260-36
RINGBALL RINGBALL
Description
SS-5260-36 SLEEVE BEARING ; SINTERED BRONZE 1-5/8X1-7/8X2-1/4
Sleeve Bearing; 1-5/8" Nominal Bore; 1-7/8" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Part #
SS-5260-36
BDI #
18136322
Details
54.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-5260-36/p/18136322
Your Price
$ 54.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Sintered Bronze
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://ringball.com
Manufacturer Item Number
SS-5260-36
Long Description
Sleeve Bearing; 1-5/8" Nominal Bore; 1-7/8" Nominal Outside Diameter; 2-1/4" Length Thru Bore; Bushing No Flange Profile; Sintered Bronze
Nominal Bore
1.625 Inch | 41.275 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
1.629 Inch | 41.377 Millimeter
Outside Diameter
1.879 Inch | 47.727 Millimeter
Nominal Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh