

ISOSTATIC
ISOSTATIC
SS-6274-40
ISOSTATIC ISOSTATIC
Description
SS-6274-40 SLEEVE BEARING ; 1.9405"X2.3165"X2-1/2" POWDR MTL BRNZ
Sleeve Bearing; 1-15/16" Nominal Bore; 2-15/16" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
401515
BDI #
525192
Details
58.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-6274-40/p/525192
Your Price
$ 58.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.338
EAN
0846802048099
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-6274-40
Manufacturer Internal Number
401515
Long Description
Sleeve Bearing; 1-15/16" Nominal Bore; 2-15/16" Nominal Outside Diameter; 2-1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
2.938 Inch | 74.625 Millimeter
Outside Diameter
2.317 Inch | 58.852 Millimeter
Nominal Bore
1.938 Inch | 49.225 Millimeter
Bore
1.941 Inch | 49.301 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh