

ISOSTATIC
ISOSTATIC
SS-88104-48
ISOSTATIC ISOSTATIC
Description
SS-88104-48 SLEEVE BEARING ; 2.754"X3.255"X3" PWDR MTL BRONZE
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
401559
BDI #
525236
Details
123.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/SS-88104-48/p/525236
Your Price
$ 123.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.77
EAN
0846802048532
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
SS-88104-48
Manufacturer Internal Number
401559
Long Description
Sleeve Bearing; 2-3/4" Nominal Bore; 3-1/4" Nominal Outside Diameter; 3" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
2.754 Inch | 69.952 Millimeter
Nominal Outside Diameter
3.25 Inch | 82.55 Millimeter
Nominal Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Outside Diameter
3.255 Inch | 82.677 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh