

ISOSTATIC
ISOSTATIC
TB-1228
ISOSTATIC ISOSTATIC
Description
TB-1228 THRUST WASHER BEARING ; 0.765"X1.75"X1/8" PWDR MTL BRNZ
Thrust Washer; 3/4" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
302411
BDI #
524670
Details
8.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-1228/p/524670
Your Price
$ 8.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.025
EAN
0846802042837
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
TB-1228
Manufacturer Internal Number
302411
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-3/4" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
0.765 Inch | 19.431 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Nominal Outside Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh