BOSTON GEAR
BOSTON GEAR
TB-1632
BOSTON GEAR BOSTON GEAR
Description
TB-1632 THRUST BEARING WASHER ; BRONZE
Thrust Washer; 1" Nominal Bore; 2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
35794
BDI #
168217
Details
12.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-1632/p/168217
Your Price
$ 12.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.028
EAN
0781711357941
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-1632
Weight / LBS
0.067
Long Description
Thrust Washer; 1" Nominal Bore; 2" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Outside Diameter
2 Inch | 50.8 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Bore
1.016 Inch | 25.806 Millimeter
Nominal Outside Diameter
2 Inch | 50.8 Millimeter
Nominal Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh