https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHTXhMMmczTkM4eE1EYzJPREV6TnpFeU5Ua3hPQzlKVGtSQ0xVZENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw0NTQ1NGNkNTI5Zjg4YTAxNWZjOGRjMjQxOGZiNjg4NTQ1YmQzNWU4NDc0ZDcyMjQ1NTUzZTA4ODc5MjZjMjhl
https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHTXhMMmczTkM4eE1EYzJPREV6TnpFeU5Ua3hPQzlKVGtSQ0xVZENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw0NTQ1NGNkNTI5Zjg4YTAxNWZjOGRjMjQxOGZiNjg4NTQ1YmQzNWU4NDc0ZDcyMjQ1NTUzZTA4ODc5MjZjMjhl
BOSTON GEAR
BOSTON GEAR
TB-2842
BOSTON GEAR BOSTON GEAR
Description
TB-2842 THRUST BEARING WASHER ; BRONZE
Thrust Washer; 1-3/4" Nominal Bore; 2-5/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
13551
BDI #
162625
Details
35.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-2842/p/162625
Your Price
$ 35.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.159
EAN
0781711135518
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-2842
Weight / LBS
0
Long Description
Thrust Washer; 1-3/4" Nominal Bore; 2-5/8" Nominal Outside Diameter; 1/8" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Outside Diameter
2.625 Inch | 66.675 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Nominal Outside Diameter
2.625 Inch | 66.675 Millimeter
Length Thru Bore
0.125 Inch | 3.175 Millimeter
Bore
1.765 Inch | 44.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

