https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHTXhMMmczTkM4eE1EYzJPREV6TnpFeU5Ua3hPQzlKVGtSQ0xVZENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw0NTQ1NGNkNTI5Zjg4YTAxNWZjOGRjMjQxOGZiNjg4NTQ1YmQzNWU4NDc0ZDcyMjQ1NTUzZTA4ODc5MjZjMjhl
https://www.bdiexpress.com/medias/INDB-GBUSHXX-BRZ-WSHR-THRUST-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFHTXhMMmczTkM4eE1EYzJPREV6TnpFeU5Ua3hPQzlKVGtSQ0xVZENWVk5JV0ZoZlFsSmFYMWRUU0ZKZlZFaFNWVk5VWHpNd01IZ3pNREF1YW5Cbnw0NTQ1NGNkNTI5Zjg4YTAxNWZjOGRjMjQxOGZiNjg4NTQ1YmQzNWU4NDc0ZDcyMjQ1NTUzZTA4ODc5MjZjMjhl
BOSTON GEAR
BOSTON GEAR
TB-48
BOSTON GEAR BOSTON GEAR
Description
TB-48 THRUST BEARING WASHER ; 1/4" BOREX1/2" ODX1/16" LTB
Thrust Washer; 1/4" Nominal Bore; 1/2" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
13517
BDI #
162593
Details
7.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/TB-48/p/162593
Your Price
$ 7.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0781711135174
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
TB-48
Weight / LBS
0.001
Long Description
Thrust Washer; 1/4" Nominal Bore; 1/2" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.255 Inch | 6.477 Millimeter
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

